Zoro Select
Rubber Strip, Hypalon, 1/16"Th, 36"x2", 60A
Mfr # BULK-RS-HPN60-21
Zoro # G1912574
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 2 in
- Rubber Length 3 ft
- Rubber Properties Chemical Resistant; Water Resistant
- Rubber Material Hypalon
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber Strip, Hypalon, 1/8"Th, 36"x2", 60A BULK-RS-HPN60-23
- ZORO SELECT Rubber Strip, Hypalon, 3/16"Th, 36"x2", 60A BULK-RS-HPN60-24
- ZORO SELECT Rubber Strip, Hypalon, 1/4"Th, 36"x2", 60A BULK-RS-HPN60-25
- ZORO SELECT Rubber, Silicone, 3/32"Thick, 12"x12", 40A BULK-RS-S40-240
- ZORO SELECT Rubber, Viton, 3/32"Thick, 12"x12", 70A BULK-RS-V75-442
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 60A BULK-RS-N60-889
- ZORO SELECT Rubber Strip, 3/16" Thickness, 1/2" W BULK-RS-N50-178
- ZORO SELECT Silicone Rubber Sheet w Adhesive, 40A, 1/2"T x 36"W x 12"L BULK-RS-S40-42
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 40A BULK-RS-N40-210
- ZORO SELECT Rubber, Silicone, 3/8"Thick, 24"x12", 30A BULK-RS-S30-23
- ZORO SELECT Rubber Strip, Gum, 1/2"Thick, 36"x2", 40A BULK-RS-NAT40-356
- Zoro Select Rubber Sheets & Strips