Rubber Strip, Hypalon, 1/4"Th, 36"x2", 60A

E. JAMES| Zoro #: G0275992| Mfr #: 330-1/4X

$18.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: Chemical Resistant
Color: Black
Finish: Smooth
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0275992 Mfr #: 330-1/4X
Backing Type: PlainStandards: ASTM D2000 CE
Max. Temp. (F): 220Elongation: 350%
Finish: SmoothDurometer: 60A
Tensile Strength (PSI): 1500Min. Temp. (F): -20
Type: High GradeApplication: Chemical Resistant
Color: BlackThickness: 1/4"
Width: 2"Length: 36"
Item: Rubber StripCountry of Origin (subject to change): Multiple

Product Description

Rubber Strip, Chemical Resistant, High Grade, Hypalon Rubber, Thickness 1/4 In, Width 2 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -20 F, Max Temp 220 F, Durometer 60A, Elongation 350%, Tensile Strength 1500 PSI, Standards ASTM D2000 CE

Product Reviews