Rubber Strip, Hypalon, 3/32"Th, 36"x6", 60A

E. JAMES| Zoro #: G1729086| Mfr #: 330-3/32Z

$18.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Strip
Durometer: 60A
Application: Chemical Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1729086 Mfr #: 330-3/32Z
Item: Rubber StripDurometer: 60A
Application: Chemical ResistantMin. Temp. (F): -20
Backing Type: PlainMax. Temp. (F): 220
Tensile Strength (PSI): 1500Elongation: 350%
Length: 36"Thickness: 3/32"
Standards: ASTM D2000 CEWidth: 6"
Finish: SmoothType: High Grade
Color: BlackCountry of Origin (subject to change): Multiple

Description

Rubber Strip, Chemical Resistant, High Grade, Hypalon Rubber, Thickness 3/32 In, Width 6 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -20 F, Max Temp 220 F, Durometer 60A, Elongation 350%, Tensile Strength 1500 PSI, Standards ASTM D2000 CE

Reviews