1/16" High Grade Neoprene Rubber Strip, 6"x36", Black, 60A

E. JAMES| Zoro #: G1216196| Mfr #: 1055-1/16HGZ

$9.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: High Grade
Standards: ASTM D2000 BC
Material: neoprene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1216196 Mfr #: 1055-1/16HGZ
Type: High GradeStandards: ASTM D2000 BC
Material: neopreneWidth: 6"
Durometer: 60AMax. Temp. (F): 225
Application: General PurposeThickness: 1/16"
Color: BlackLength: 36"
Finish: SmoothTensile Strength (PSI): 1500
Elongation: 300%Min. Temp. (F): -30
Backing Type: PlainCountry of Origin (subject to change): Multiple

Description

Rubber Strip, General Purpose, High Grade, Neoprene Rubber, Thickness 1/16 In, Width 6 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -30 F, Max Temp 225 F, Durometer 60A, Elongation 300%, Tensile Strength 1500 PSI, Standards ASTM D2000 BC

Reviews