Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/16" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 60A

  • Zoro #: G0508085
  • Mfr #: 6060-1/16Z

$5.23

  • Backing Type: Plain
  • Rubber Material: Neoprene
  • Width: 6"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

E. James #6060-1/16Z Specifications

  • Zoro #: G0508085
  • Mfr #: 6060-1/16Z
Backing Type: Plain Rubber Material: Neoprene
Width: 6" Thickness: 1/16"
Rubber Color: Black Max. Temp. (F): 170
Finish: Smooth Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant
Item: Rubber Strip Durometer: 60A
Type: Commercial Grade Material: neoprene
Grade: Commercial Grade Tensile Strength (PSI): 1000
Elongation: 250% Min. Temp. (F): -20
Length: 36" Rubber Length: 3 ft.
Standards: ASTM D2000 BC Color: Black
Rubber Thickness: 1/16" Application: General Purpose
Rubber Width: 6" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Neoprene rubber sheets are used in wire and cable insulation, hoses, belts, springs, gaskets, flexible mounts, and adhesives. Here is some additional information about E. James Rubber Strip. Width: 6", Length: 36", Thickness: 1/16".

Technical Guides

Reviews of E. James #6060-1/16Z