Rubber Strip, Neoprene, 1/16"Th, 36"x6", 70A

E. JAMES| Zoro #: G2113885| Mfr #: 365-1/16HGZ

$8.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Rubber Strip
Material: neoprene
Durometer: 70A
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2113885 Mfr #: 365-1/16HGZ
Item: Rubber StripMaterial: neoprene
Durometer: 70AApplication: General Purpose
Min. Temp. (F): -30Backing Type: Plain
Max. Temp. (F): 225Tensile Strength (PSI): 1500
Elongation: 200%Length: 36"
Thickness: 1/16"Standards: ASTM D2000 BC
Width: 6"Finish: Smooth
Type: High GradeColor: Black
Country of Origin (subject to change): Multiple

Product Description

Rubber Strip, General Purpose, High Grade, Neoprene Rubber, Thickness 1/16 In, Width 6 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -30 F, Max Temp 225 F, Durometer 70A, Elongation 200%, Tensile Strength 1500 PSI, Standards ASTM D2000 BC

Product Reviews