Stock Up and Save20% OFF 12 CategoriesCode: READY42019See Details

1/2" High Grade Neoprene Rubber Strip, 4"x36", Black, 70A

E. JAMES | Zoro #: G0928487 | Mfr #: 365-1/2HGY

$ 33.49 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0928487 Mfr #: 365-1/2HGY
Color: Black Elongation: 200%
Backing Type: Plain Durometer: 70A
Material: neoprene Item: Rubber Strip
Type: High Grade Standards: ASTM D2000 BC
Finish: Smooth Length: 36"
Min. Temp. (F): -30 Max. Temp. (F): 225
Tensile Strength (PSI): 1500 Width: 4"
Application: General Purpose Thickness: 1/2"
Country of Origin (subject to change): China

Description

Rubber Strip, Rubber Material Neoprene, Rubber Thickness 1/2 In., Rubber Width 4 In., Rubber Length 3 ft., Plain Backing Type, Durometer 70A, Elongation 200 Percent, Tensile Strength (PSI) 1500, Min. Temp. (F) -30, Max. Temp. (F) 225, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BC, Rubber Strip

Reviews