WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Rubber Strip, Neoprene, 1/4"Th, 36"x4", 30A

E. JAMES| Zoro #: G1674897| Mfr #: 1030-1/4HGY

$15.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Rubber Strip
Material: neoprene
Durometer: 30A
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1674897 Mfr #: 1030-1/4HGY
Item: Rubber StripMaterial: neoprene
Durometer: 30AApplication: General Purpose
Min. Temp. (F): -30Backing Type: Plain
Max. Temp. (F): 225Tensile Strength (PSI): 1200
Elongation: 450%Length: 36"
Thickness: 1/4"Standards: ASTM D2000 BC
Width: 4"Finish: Smooth
Type: High GradeColor: Black
Country of Origin (subject to change): Multiple

Product Description

Rubber Strip, General Purpose, High Grade, Neoprene Rubber, Thickness 1/4 In, Width 4 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -30 F, Max Temp 225 F, Durometer 30A, Elongation 450%, Tensile Strength 1200 PSI, Standards ASTM D2000 BC

Product Reviews