Zoro Select
1/4" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 30A
Mfr # BULK-RS-N30-108
Zoro # G0388841
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 4 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 70A BULK-RS-H70-952
- ZORO SELECT 1/2" High Grade Neoprene Rubber Sheet, 12"x36", Black, 70A BULK-RS-NHS70-14
- ZORO SELECT 1/8" High Grade Neoprene Rubber Sheet, 12"x24", Black, 30A BULK-RS-NHS30-22
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A BULK-RS-N60-923
- ZORO SELECT Rubber, Butyl, 1/16"Thick, 36"x12", 60A BULK-RS-BTL60-10
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 40A BULK-RS-N40-876
- ZORO SELECT Neoprene Sheet, 60A, 5'x36"x0.5", White BULK-RS-N60FDA-277
- ZORO SELECT Neoprene Strip, 50A, 36"x1/2"x3mm BULK-RS-NHS50-957
- ZORO SELECT SBR Roll, 75A, 20'x36"x3/16", Black BULK-RS-SBR75-220
- ZORO SELECT Rubber, Silicone, 3/32"Thick, 24"x12", 30A BULK-RS-S30-19
- ZORO SELECT 3/16" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A BULK-RS-BHS60-25
- Zoro Select Rubber Sheets & Strips