Zoro Select
1/4" High Grade Neoprene Rubber Strip, 4"x36", Black, 70A
Mfr # BULK-RS-NHS70-904
Zoro # G1716075
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 4 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber, Viton, 3/16"Thick, 36"x12", 70A BULK-RS-V75-11
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 60A BULK-RS-N60-881
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 12"x36", 60 BULK-RS-SBRFR75-9
- ZORO SELECT Rubber Sheet, SBR, 1/8"Thick, 12"x12", 70A BULK-RS-SBR75-159
- ZORO SELECT Rubber Strip, Butyl, 1/8"Thick, 36"x2", 60A BULK-RS-BTL60-14
- ZORO SELECT Rubber, Vinyl, 3/16 In Th, 36 Inx10 Ft BULK-RS-PVC70-43
- ZORO SELECT Neoprene Sheet, 40A, 36"x24"x0.75", Black BULK-RS-N40-289
- ZORO SELECT Buna-N Roll, 60A, 20'x36"x0.375", Black BULK-RS-H60-1007
- ZORO SELECT 3/16" FDA Grade Buna-N Rubber Sheet, 36"x5 ft., white, 60A BULK-RS-H60FDA-270
- ZORO SELECT Rubber Strip, 1/8" Thickness, 2" W BULK-RS-H40-104
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 120"x48", 60A BULK-RS-RCY60-27
- Zoro Select Rubber Sheets & Strips