1/4" High Grade Neoprene Rubber Strip, 6"x36", Black, 40A

E. JAMES| Zoro #: G0779466| Mfr #: 1040-1/4HGZ

$23.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Strip
Material: neoprene
Durometer: 40A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0779466 Mfr #: 1040-1/4HGZ
Item: Rubber StripMaterial: neoprene
Durometer: 40AApplication: General Purpose
Min. Temp. (F): -30Backing Type: Plain
Max. Temp. (F): 225Tensile Strength (PSI): 1500
Elongation: 400%Length: 36"
Thickness: 1/4"Standards: ASTM D2000 BC
Width: 6"Finish: Smooth
Type: High GradeColor: Black
Country of Origin (subject to change): Multiple

Description

Rubber Strip, General Purpose, High Grade, Neoprene Rubber, Thickness 1/4 In, Width 6 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -30 F, Max Temp 225 F, Durometer 40A, Elongation 400%, Tensile Strength 1500 PSI, Standards ASTM D2000 BC

Reviews