Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/8" High Grade Neoprene Rubber Strip, 4"x36", Black, 40A
  • Zoro #: G0183811
  • Mfr #: 1040-1/8HGY
$7.67
  • Backing Type: Plain
  • Rubber Material: Neoprene
  • Item: Rubber Strip
See full product details
Orders over $75 ship free.

E. James #1040-1/8HGY Specifications

  • Zoro #: G0183811
  • Mfr #: 1040-1/8HGY
Backing Type: Plain Rubber Material: Neoprene
Item: Rubber Strip Thickness: 1/8"
Rubber Width: 4" Rubber Length: 3 ft.
Type: High Grade Durometer: 40A
Rubber Thickness: 1/8" Application: General Purpose
Elongation: 400% Color: Black
Min. Temp. (F): -30 Material: neoprene
Max. Temp. (F): 225 Tensile Strength (PSI): 1500
Standards: ASTM D2000 BC Grade: High Grade
Length: 36" Rubber Color: Black
Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant Finish: Smooth
Width: 4" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Strip, Rubber Material Neoprene, Rubber Thickness 1/8 In., Rubber Width 4 In., Rubber Length 3 ft., Plain Backing Type, Durometer 40A, Elongation 400 Percent, Tensile Strength (PSI) 1500, Min. Temp. (F) -30, Max. Temp. (F) 225, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BC, Rubber Strip

Technical Guides

Reviews of E. James #1040-1/8HGY