Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/8" High Grade Neoprene Rubber Strip, 4"x36", Black, 50A
  • Zoro #: G0183827
  • Mfr #: 355-1/8HGY
$10.11
  • Min. Temp. (F): -30
  • Rubber Width: 4"
  • Length: 36"
See full product details
Orders over $75 ship free.

E. James #355-1/8HGY Specifications

  • Zoro #: G0183827
  • Mfr #: 355-1/8HGY
Min. Temp. (F): -30 Rubber Width: 4"
Length: 36" Item: Rubber Strip
Elongation: 350% Rubber Material: Neoprene
Width: 4" Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant
Rubber Color: Black Color: Black
Type: High Grade Finish: Smooth
Max. Temp. (F): 225 Rubber Thickness: 1/8"
Material: neoprene Grade: High Grade
Tensile Strength (PSI): 1500 Standards: ASTM D2000 BC
Durometer: 50A Rubber Length: 3 ft.
Application: General Purpose Backing Type: Plain
Thickness: 1/8" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Strip, Rubber Material Neoprene, Rubber Thickness 1/8 In., Rubber Width 4 In., Rubber Length 3 ft., Plain Backing Type, Durometer 50A, Elongation 350 Percent, Tensile Strength (PSI) 1500, Min. Temp. (F) -30, Max. Temp. (F) 225, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BC, Rubber Strip

Technical Guides

Reviews of E. James #355-1/8HGY