Zoro Select
1/8" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A
Mfr # BULK-RS-N50-875
Zoro # G0815735
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 4 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A BULK-RS-N50-879
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A BULK-RS-N50-877
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A BULK-RS-N50-909
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 50A BULK-RS-N50-249
- ZORO SELECT Neoprene Strip, 50A, 10'x6"x0.25", Black BULK-RS-N50-436
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 120"x48", 60A BULK-RS-RCY60-6
- ZORO SELECT Buna-N Strip, 50A, 5'x2"x0.25", Black BULK-RS-HUS50-287
- ZORO SELECT Silicone Sheet, 40A, 5'x36"x3/16", Red BULK-RS-S40-263
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1" W BULK-RS-V75-328
- ZORO SELECT FDA Buna-N Rubber Sheet No Adhesive, 50A, 1/8"T x 36"W x 36"L BULK-RS-H50FDA-17
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 24"x12", 70A BULK-RS-SBR75-166
- Zoro Select Rubber Sheets & Strips