Rubber Strip, Neoprene, 1/8"Th, 36"x4", 60A

E. JAMES| Zoro #: G1317136| Mfr #: 6060-1/8Y

$4.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Rubber Strip
Material: neoprene
Durometer: 60A
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1317136 Mfr #: 6060-1/8Y
Item: Rubber StripMaterial: neoprene
Durometer: 60AApplication: General Purpose
Min. Temp. (F): -20Backing Type: Plain
Max. Temp. (F): 170Tensile Strength (PSI): 1000
Elongation: 250%Length: 36"
Thickness: 1/8"Standards: ASTM D2000 BC
Width: 4"Finish: Smooth
Type: Commercial GradeColor: Black
Country of Origin (subject to change): Multiple

Product Description

Rubber Strip, General Purpose, Commercial Grade, Neoprene Rubber, Thickness 1/8 In, Width 4 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -20 Deg F, Max Temp 170 F, Durometer 60A, Elongation 250%, Tensile Strength 1000 PSI, Standards ASTM D2000 BC

Product Reviews