Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/8" High Grade Neoprene Rubber Strip, 4"x36", Black, 70A
  • Zoro #: G0183845
  • Mfr #: 365-1/8HGY
$10.31
  • Thickness: 1/8"
  • Length: 36"
  • Min. Temp. (F): -30
See full product details
Orders over $75 ship free.

E. James #365-1/8HGY Specifications

  • Zoro #: G0183845
  • Mfr #: 365-1/8HGY
Thickness: 1/8" Length: 36"
Min. Temp. (F): -30 Application: General Purpose
Grade: High Grade Elongation: 200%
Item: Rubber Strip Width: 4"
Rubber Width: 4" Max. Temp. (F): 225
Rubber Thickness: 1/8" Durometer: 70A
Tensile Strength (PSI): 1500 Color: Black
Rubber Color: Black Standards: ASTM D2000 BC
Material: neoprene Backing Type: Plain
Finish: Smooth Rubber Length: 3 ft.
Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant Rubber Material: Neoprene
Type: High Grade Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Strip, Rubber Material Neoprene, Rubber Thickness 1/8 In., Rubber Width 4 In., Rubber Length 3 ft., Plain Backing Type, Durometer 70A, Elongation 200 Percent, Tensile Strength (PSI) 1500, Min. Temp. (F) -30, Max. Temp. (F) 225, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BC, Rubber Strip

Technical Guides

Reviews of E. James #365-1/8HGY