Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/8" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 50A

  • Zoro #: G0912116
  • Mfr #: 6050-1/8Z
$9.29
  • Rubber Color: Black
  • Type: Commercial Grade
  • Durometer: 50A
See full product details
Orders over $75 ship free.

E. James #6050-1/8Z Specifications

  • Zoro #: G0912116
  • Mfr #: 6050-1/8Z
Rubber Color: Black Type: Commercial Grade
Durometer: 50A Min. Temp. (F): -20 Degrees F
Rubber Thickness: 1/8 in Color: Black
Grade: Commercial Grade Rubber Material: Neoprene
Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant Elongation: 350 %
Backing Type: Plain Item: Rubber Strip
Max. Temp. (F): 170 Degrees F Standards: ASTM D2000 BC
Tensile Strength (PSI): 1,000 psi Thickness: 1/8"
Material: neoprene Rubber Width: 6 in
Rubber Length: 3 ft Application: General Purpose
Width: 6" Length: 36"
Finish: Smooth Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Strip, Rubber Material Neoprene, Rubber Thickness 1/8 in, Rubber Width 6 in, Rubber Length 3 ft, Plain Backing Type, Durometer 50A, Elongation 350 Percent, Tensile Strength (PSI) 1,000 psi, Min. Temp. (F) -20 Degrees F, Max. Temp. (F) 170 Degrees F, Rubber Color Black, Smooth Finish

Technical Guides

Reviews of E. James #6050-1/8Z