1/8" High Grade Neoprene Rubber Strip, 6"x36", Black, 60A

E. JAMES| Zoro #: G1369261| Mfr #: 1055-1/8HGZ

$16.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: High Grade
Item: Rubber Strip
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1369261 Mfr #: 1055-1/8HGZ
Type: High GradeItem: Rubber Strip
Backing Type: PlainMax. Temp. (F): 225
Length: 36"Durometer: 60A
Standards: ASTM D2000 BCWidth: 6"
Application: General PurposeTensile Strength (PSI): 1500
Thickness: 1/8"Material: neoprene
Finish: SmoothMin. Temp. (F): -30
Color: BlackElongation: 300%
Country of Origin (subject to change): Multiple

Description

Rubber Strip, General Purpose, High Grade, Neoprene Rubber, Thickness 1/8 In, Width 6 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -30 F, Max Temp 225 F, Durometer 60A, Elongation 300%, Tensile Strength 1500 PSI, Standards ASTM D2000 BC

Reviews