Zoro Select
1" High Grade Neoprene Rubber Strip, 4"x36", Black, 30A
Mfr # BULK-RS-NHS30-72
Zoro # G1737951
$54.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 4 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 12"x12", 50A BULK-RS-S50FDA-52
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A BULK-RS-N60-25
- ZORO SELECT 1/64" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 70A BULK-RS-H70MIL-35
- ZORO SELECT Rubber Sheet, EPDM, 1/32"Thick, 36"x12", 60A BULK-RS-E60-8
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A BULK-RS-H60-26
- ZORO SELECT Rubber Strip, Silicone, 1/4"Th, 36"x2", 50A BULK-RS-S50FDA-271
- ZORO SELECT Neoprene Strip, 70A, 36"x2"x2.5mm BULK-RS-NHS70-974
- ZORO SELECT Foam Rubber, Silicone, 1/4"Thick, 36"x36" ZUSASSR-F-235
- ZORO SELECT Neoprene Sheet, 70A, 12"x12"x0.25", Black BULK-RS-NUS70-26
- RUBBER-CAL Silicone Sheet - 60A Durometer - No Backing - 0.062" Thick x 36" Width x 60" Length - Blue 36-006U-062
- ZORO SELECT Rubber Strip, SBR, 3/4"Thick, 36"x2", 70A BULK-RS-SBR75-137
- Zoro Select Rubber Sheets & Strips