Zoro Select
1" High Grade Neoprene Rubber Strip, 6"x36", Black, 70A
Mfr # BULK-RS-NHS70-944
Zoro # G1299986
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 6 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT Neoprene Ball, 1/4", Black, Standard, PK10 BULK-RB-N70-2
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1/4" W BULK-RS-N50-127
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A BULK-RS-N30-102
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 30A BULK-RS-N30-81
- ZORO SELECT Rubber, SBR, 1/2 Th x 12 In W, 25 Ft, Black BULK-RS-SBRHS60-87
- ZORO SELECT Rubber, Vinyl, 3/16"Thick, 12"x12", 70A BULK-RS-PVC70-7
- ZORO SELECT Natural Rubber Strip, 60A, 36"x6"x0.014 BULK-RS-NAT60-39
- ZORO SELECT Silicone Sheet, 60A, 36"x36"x3/16", Red BULK-RS-S60-46
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 40A BULK-RS-N40-916
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 3ft Width x 22ft Length - Black 20-109
- ZORO SELECT Buna-N Sheet, 70A, 4'x36"x0.5", Black BULK-RS-H70-285
- Zoro Select Rubber Sheets & Strips