3/16" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 60A

E. JAMES| Zoro #: G0569344| Mfr #: 6060-3/16Y

$8.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Commercial Grade
Item: Rubber Strip
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0569344 Mfr #: 6060-3/16Y
Type: Commercial GradeItem: Rubber Strip
Backing Type: PlainMax. Temp. (F): 170
Length: 36"Durometer: 60A
Standards: ASTM D2000 BCWidth: 4"
Application: General PurposeTensile Strength (PSI): 1000
Thickness: 3/16"Material: neoprene
Finish: SmoothMin. Temp. (F): -20
Color: BlackElongation: 250%
Country of Origin (subject to change): Multiple

Description

Rubber Strip, General Purpose, Commercial Grade, Neoprene Rubber, Thickness 3/16 In, Width 4 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -20 Deg F, Max Temp 170 F, Durometer 60A, Elongation 250%, Tensile Strength 1000 PSI, Standards ASTM D2000 BC

Reviews