3/16" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 30A

E. JAMES| Zoro #: G1176682| Mfr #: 6030-3/16Z

$11.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Strip
Material: neoprene
Durometer: 30A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1176682 Mfr #: 6030-3/16Z
Item: Rubber StripMaterial: neoprene
Durometer: 30AApplication: General Purpose
Min. Temp. (F): -20Backing Type: Plain
Max. Temp. (F): 170Tensile Strength (PSI): 1000
Elongation: 350%Length: 36"
Thickness: 3/16"Standards: ASTM D2000 BC
Width: 6"Finish: Smooth
Type: Commercial GradeColor: Black
Country of Origin (subject to change): Multiple

Description

Rubber Strip, General Purpose, Commercial Grade, Neoprene Rubber, Thickness 3/16 In, Width 6 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -20 Deg F, Max Temp 170 F, Durometer 30A, Elongation 350%, Tensile Strength 1000 PSI, Standards ASTM D2000 BC

Reviews