Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/16" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 40A

  • Zoro #: G0520563
  • Mfr #: 6040-3/16Z

$14.03

  • Standards: ASTM D2000 BC
  • Rubber Width: 6"
  • Max. Temp. (F): 170
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

E. James #6040-3/16Z Specifications

  • Zoro #: G0520563
  • Mfr #: 6040-3/16Z
Standards: ASTM D2000 BC Rubber Width: 6"
Max. Temp. (F): 170 Finish: Smooth
Rubber Thickness: 3/16" Material: neoprene
Color: Black Length: 36"
Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant Grade: Commercial Grade
Thickness: 3/16" Width: 6"
Rubber Length: 3 ft. Rubber Material: Neoprene
Min. Temp. (F): -20 Elongation: 350%
Item: Rubber Strip Backing Type: Plain
Durometer: 40A Type: Commercial Grade
Rubber Color: Black Tensile Strength (PSI): 1000
Application: General Purpose Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Strip, Rubber Material Neoprene, Rubber Thickness 3/16 In., Rubber Width 6 In., Rubber Length 3 ft., Plain Backing Type, Durometer 40A, Elongation 350 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -20, Max. Temp. (F) 170, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BC, Rubber Strip

Technical Guides

Reviews of E. James #6040-3/16Z