Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/32" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 60A
  • Zoro #: G0271844
  • Mfr #: 6060-3/32Y
$4.48
  • Material: neoprene
  • Grade: Commercial Grade
  • Min. Temp. (F): -20
See full product details
Orders over $50 ship free.

E. James #6060-3/32Y Specifications

  • Zoro #: G0271844
  • Mfr #: 6060-3/32Y
Material: neoprene Grade: Commercial Grade
Min. Temp. (F): -20 Thickness: 3/32"
Backing Type: Plain Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant
Finish: Smooth Length: 36"
Rubber Width: 4" Max. Temp. (F): 170
Tensile Strength (PSI): 1000 Elongation: 250%
Standards: ASTM D2000 BC Item: Rubber Strip
Rubber Material: Neoprene Application: General Purpose
Rubber Thickness: 3/32" Durometer: 60A
Type: Commercial Grade Color: Black
Rubber Color: Black Width: 4"
Rubber Length: 3 ft. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Strip, Rubber Material Neoprene, Rubber Thickness 3/32 In., Rubber Width 4 In., Rubber Length 3 ft., Plain Backing Type, Durometer 60A, Elongation 250 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -20, Max. Temp. (F) 170, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BC, Rubber Strip

Technical Guides

Reviews of E. James #6060-3/32Y