Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

3/32" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 50A

E. JAMES| Zoro #: G1871712| Mfr #: 6050-3/32Z

$7.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Commercial Grade
Item: Rubber Strip
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1871712 Mfr #: 6050-3/32Z
Type: Commercial GradeItem: Rubber Strip
Backing Type: PlainMax. Temp. (F): 170
Length: 36"Durometer: 50A
Standards: ASTM D2000 BCWidth: 6"
Application: General PurposeTensile Strength (PSI): 1000
Thickness: 3/32"Material: neoprene
Finish: SmoothMin. Temp. (F): -20
Color: BlackElongation: 350%
Country of Origin (subject to change): Multiple

Description

Rubber Strip, General Purpose, Commercial Grade, Neoprene Rubber, Thickness 3/32 In, Width 6 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -20 Deg F, Max Temp 170 F, Durometer 50A, Elongation 350%, Tensile Strength 1000 PSI, Standards ASTM D2000 BC

Reviews