STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

3/4" High Grade Neoprene Rubber Strip, 2"x36", Black, 70A

E. JAMES| Zoro #: G1505655| Mfr #: 365-3/4HGX

$22.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: High Grade
Item: Rubber Strip
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1505655 Mfr #: 365-3/4HGX
Type: High GradeItem: Rubber Strip
Backing Type: PlainMax. Temp. (F): 225
Length: 36"Durometer: 70A
Standards: ASTM D2000 BCWidth: 2"
Application: General PurposeTensile Strength (PSI): 1500
Thickness: 3/4"Material: neoprene
Finish: SmoothMin. Temp. (F): -30
Color: BlackElongation: 200%
Country of Origin (subject to change): Multiple

Description

Rubber Strip, General Purpose, High Grade, Neoprene Rubber, Thickness 3/4 In, Width 2 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -30 F, Max Temp 225 F, Durometer 70A, Elongation 200%, Tensile Strength 1500 PSI, Standards ASTM D2000 BC

Reviews