Zoro Select
3/4" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A
Mfr # BULK-RS-N50-880
Zoro # G1509051
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 4 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A BULK-RS-N30-71
- ZORO SELECT 3/16" High Grade Neoprene Rubber Sheet, 12"x36", Black, 30A BULK-RS-NHS30-33
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 12"x12", 60A BULK-RS-E60-52
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A BULK-RS-N30-70
- ZORO SELECT Rubber Strip, Butyl, 1/8"Thick, 36"x6", 60A BULK-RS-BTL60-20
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 30"x24", 60A BULK-RS-RCY60-9
- ZORO SELECT 3/4" High Grade Neoprene Rubber Strip, 6"x36", Black, 60A BULK-RS-NHS60-924
- ZORO SELECT Silicone Sheet, 40A, 12"x12"x0.125", White BULK-RS-S40WFDA-10
- ZORO SELECT Buna-N Strip, 60A, 36"x2"x1/32", Blue BULK-RS-H60MD-56
- ZORO SELECT Rubber Strip, Silicone, 3/32"Th, 36"x2", 60A BULK-RS-S60-791
- ZORO SELECT Neoprene Roll, 70A, 10'x36"x3/32", Black BULK-RS-N70-374
- Zoro Select Rubber Sheets & Strips