3/4" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 60A

E. JAMES| Zoro #: G2048724| Mfr #: 6060-3/4Y

$33.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: General Purpose
Color: Black
Finish: Smooth
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2048724 Mfr #: 6060-3/4Y
Backing Type: PlainMaterial: neoprene
Finish: SmoothThickness: 3/4"
Standards: ASTM D2000 BCElongation: 250%
Width: 4"Type: Commercial Grade
Tensile Strength (PSI): 1000Max. Temp. (F): 170
Length: 36"Item: Rubber Strip
Color: BlackDurometer: 60A
Application: General PurposeMin. Temp. (F): -20
Country of Origin (subject to change): Multiple

Product Description

Rubber Strip, General Purpose, Commercial Grade, Neoprene Rubber, Thickness 3/4 In, Width 4 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -20 Deg F, Max Temp 170 F, Durometer 60A, Elongation 250%, Tensile Strength 1000 PSI, Standards ASTM D2000 BC

Product Reviews