LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

3/4" High Grade Neoprene Rubber Strip, 4"x36", Black, 70A

E. JAMES| Zoro #: G1654791| Mfr #: 365-3/4HGY

$39.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Strip
Material: neoprene
Durometer: 70A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1654791 Mfr #: 365-3/4HGY
Item: Rubber StripMaterial: neoprene
Durometer: 70AApplication: General Purpose
Min. Temp. (F): -30Backing Type: Plain
Max. Temp. (F): 225Tensile Strength (PSI): 1500
Elongation: 200%Length: 36"
Thickness: 3/4"Standards: ASTM D2000 BC
Width: 4"Finish: Smooth
Type: High GradeColor: Black
Country of Origin (subject to change): Multiple

Description

Rubber Strip, General Purpose, High Grade, Neoprene Rubber, Thickness 3/4 In, Width 4 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -30 F, Max Temp 225 F, Durometer 70A, Elongation 200%, Tensile Strength 1500 PSI, Standards ASTM D2000 BC

Reviews