Rubber Strip, SBR, 1/8"Thick, 36"x4", 70A

E. JAMES| Zoro #: G0782074| Mfr #: 1500-1/8Y

$5.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Strip
Durometer: 70A
Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0782074 Mfr #: 1500-1/8Y
Item: Rubber StripDurometer: 70A
Application: General PurposeMin. Temp. (F): -20
Backing Type: PlainMax. Temp. (F): 170
Tensile Strength (PSI): 800Elongation: 150%
Length: 36"Thickness: 1/8"
Standards: ASTM D2000 AAWidth: 4"
Finish: SmoothType: Commercial Grade
Color: BlackCountry of Origin (subject to change): Multiple

Description

Rubber Strip, General Purpose, General Purpose Grade, SBR Rubber, Thickness 1/8 In, Width 4 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -20 Deg F, Max Temp 170 F, Durometer 70A, Elongation 150%, Tensile Strength 800 PSI, Standards ASTM D2000 AA

Reviews