Rubber Strip, SBR, 3/4"Thick, 36"x4", 70A

E. JAMES| Zoro #: G0409893| Mfr #: 1500-3/4Y

$35.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Strip
Material: Aluminum and Plastic
Durometer: 70A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0409893 Mfr #: 1500-3/4Y
Item: Rubber StripMaterial: Aluminum and Plastic
Durometer: 70AApplication: General Purpose
Min. Temp. (F): -20Backing Type: Plain
Max. Temp. (F): 170Tensile Strength (PSI): 800
Elongation: 150%Length: 36"
Thickness: 3/4"Standards: ASTM D2000 AA
Width: 4"Finish: Smooth
Type: Commercial GradeColor: Black
Country of Origin (subject to change): Multiple

Description

Rubber Strip, General Purpose, General Purpose Grade, SBR Rubber, Thickness 3/4 In, Width 4 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -20 Deg F, Max Temp 170 F, Durometer 70A, Elongation 150%, Tensile Strength 800 PSI, Standards ASTM D2000 AA

Reviews