Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber Strip, Silicone, 1/32"Th, 36"x2", 40A

  • Zoro #: G0545675
  • Mfr #: 2840-1/32X

$3.18

  • Thickness: 1/32"
  • Rubber Material: Silicone
  • Type: Commercial Grade
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

E. James #2840-1/32X Specifications

  • Zoro #: G0545675
  • Mfr #: 2840-1/32X
Thickness: 1/32" Rubber Material: Silicone
Type: Commercial Grade Standards: ASTM D2000 GE
Durometer: 40A Elongation: 350%
Rubber Width: 2" Finish: Smooth
Rubber Properties: Extreme Temperature, Weather Resistant Rubber Color: Red
Tensile Strength (PSI): 550 Width: 2"
Max. Temp. (F): 400 Rubber Length: 3 ft.
Rubber Thickness: 1/32" Color: Red
Backing Type: Plain Item: Rubber Strip
Min. Temp. (F): -60 Length: 36"
Application: Extreme Temperature Grade: Commercial Grade
Material: Silicone Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Strip, Rubber Material Silicone, Rubber Thickness 1/32 In., Rubber Width 2 In., Rubber Length 3 ft., Plain Backing Type, Durometer 40A, Elongation 350 Percent, Tensile Strength (PSI) 550, Min. Temp. (F) -60, Max. Temp. (F) 400, Rubber Color Red, Smooth Finish, Standards ASTM D2000 GE, Rubber Strip

Technical Guides

Reviews of E. James #2840-1/32X