Zoro Select
Rubber Strip, Silicone, 1/8"Th, 36"x2", 50A
Mfr # BULK-RS-S50FDA-270
Zoro # G0545413
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 2 in
- Rubber Length 3 ft
- Rubber Properties Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
Explore More Products
- ZORO SELECT Rubber Strip, Silicone, 1/16"Th, 36"x2", 50A BULK-RS-S50FDA-269
- ZORO SELECT Rubber Strip, Silicone, 1/32"Th, 36"x2", 50A BULK-RS-S50FDA-268
- ZORO SELECT Rubber Strip, Silicone, 3/16"Th, 36"x2", 50A BULK-RS-S50FDA-298
- ZORO SELECT Roll, Hypalon, 1/16 in. Thick, 5 ft., 60A BULK-RS-HPN60-64
- ZORO SELECT Sponge, Neo-EPDM-SBR, 1/8"Thick, 72"x42" CCNES-1/8F59-P
- ZORO SELECT Rubber, SBR, 3/8 Th x 6 In W, 25 Ft, Black BULK-RS-SBRHS60-80
- ZORO SELECT Buna-N Rubber Sheet No Adhesive, 60A, 1/4"T x 36"W x 36"L BULK-RS-H60-19
- ZORO SELECT Neoprene Strip, 70A, 10'x3"x0.125 BULK-RS-N70-422
- ZORO SELECT Silicone Sheet, 60A, 24"x24"x1/16", White BULK-RS-S60WFDA-16
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A BULK-RS-H40-23
- RUBBER-CAL Silicone Commercial Grade - Rubber Sheets & Rubber Rolls - 1/16" Thick x 36" Width x 48" Length 20-116
- Zoro Select Rubber Sheets & Strips