Rubber Strip, Silicone, 3/16"Th, 36"x2", 50A

E. JAMES| Zoro #: G2007643| Mfr #: 2850-3/16X

$16.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Rubber Strip
Material: Silicone
Length: 36"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2007643 Mfr #: 2850-3/16X
Item: Rubber StripMaterial: Silicone
Length: 36"Durometer: 50A
Application: Extreme TemperatureMin. Temp. (F): -60
Backing Type: PlainMax. Temp. (F): 400
Tensile Strength (PSI): 500Elongation: 250%
Thickness: 3/16"Standards: ASTM D2000 GE
Width: 2"Finish: Smooth
Type: Commercial GradeColor: Red
Country of Origin (subject to change): Multiple

Product Description

Rubber Strip, Extreme Temperature, Commercial Grade, Silicone Rubber, Thickness 3/16 In, Width 2 In, Length 36 In, Red, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 400 F, Durometer 50A, Elongation 250%, Tensile Strength 500 PSI, Standards ASTM D2000 GE

Product Reviews