Rubber Strip, Silicone, 3/32"Th, 36"x2", 40A

E. JAMES| Zoro #: G1525797| Mfr #: 2840-3/32X

$7.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Strip
Material: Silicone
Durometer: 40A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1525797 Mfr #: 2840-3/32X
Item: Rubber StripMaterial: Silicone
Durometer: 40AApplication: Extreme Temperature
Min. Temp. (F): -60Backing Type: Plain
Max. Temp. (F): 400Tensile Strength (PSI): 550
Elongation: 350%Length: 36"
Thickness: 3/32"Standards: ASTM D2000 GE
Width: 2"Finish: Smooth
Type: Commercial GradeColor: Red
Country of Origin (subject to change): Multiple

Description

Rubber Strip, Extreme Temperature, Commercial Grade, Silicone Rubber, Thickness 3/32 In, Width 2 In, Length 36 In, Red, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 400 F, Durometer 40A, Elongation 350%, Tensile Strength 550 PSI, Standards ASTM D2000 GE

Reviews