Rubber Strip, Silicone, 3/8"Th, 36"x2", 60A

E. JAMES| Zoro #: G0999941| Mfr #: 2860-3/8X

$30.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Strip
Material: Silicone
Durometer: 60A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0999941 Mfr #: 2860-3/8X
Item: Rubber StripMaterial: Silicone
Durometer: 60AApplication: Extreme Temperature
Min. Temp. (F): -60Backing Type: Plain
Max. Temp. (F): 400Tensile Strength (PSI): 500
Elongation: 200%Length: 36"
Thickness: 3/8"Standards: ASTM D2000 GE
Width: 2"Finish: Smooth
Type: Commercial GradeColor: Red
Country of Origin (subject to change): Multiple

Description

Rubber Strip, Extreme Temperature, Commercial Grade, Silicone Rubber, Thickness 3/8 In, Width 2 In, Length 36 In, Red, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 400 F, Durometer 60A, Elongation 200%, Tensile Strength 500 PSI, Standards ASTM D2000 GE

Reviews