Rubber Strip, Viton, 1/2"Thick, 36"x2", 70A

E. JAMES| Zoro #: G1888923| Mfr #: 350-1/2X

$129.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Commercial Grade
Standards: ASTM D2000 HK
Material: Viton(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1888923 Mfr #: 350-1/2X
Type: Commercial GradeStandards: ASTM D2000 HK
Material: Viton(R)Width: 2"
Durometer: 70AMax. Temp. (F): 400
Application: Corrosion ResistantThickness: 1/2"
Color: BlackLength: 36"
Finish: SmoothTensile Strength (PSI): 800
Elongation: 200%Min. Temp. (F): -20
Backing Type: PlainCountry of Origin (subject to change): Multiple

Description

Rubber Strip, Corrosion Resistant, General Purpose Grade, Viton(R) Rubber, Thickness 1/2 In, Width 2 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -20 Deg F, Max Temp 400 F, Durometer 70A, Elongation 200%, Tensile Strength 800 PSI, Standards ASTM D2000 HK

Reviews