THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Rubber, Vinyl, 1/16"Thick, 24"x12", 70A

E. JAMES| Zoro #: G0778881| Mfr #: 360-1/16B

$5.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Sheet
Material: vinyl
Durometer: 70A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0778881 Mfr #: 360-1/16B
Item: Rubber SheetMaterial: vinyl
Durometer: 70AApplication: Water Resistant
Min. Temp. (F): 20Backing Type: Plain
Max. Temp. (F): 160Tensile Strength (PSI): 1000
Elongation: 200%Length: 24"
Thickness: 1/16"Width: 12"
Finish: SmoothType: Commercial Grade
Color: BlackCountry of Origin (subject to change): United States

Description

Rubber Sheet, Water Resistant, General Purpose Grade, Vinyl Rubber, Thickness 1/16 In, Width 12 In, Length 24 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating +20 Deg F, Max Temp 160 F, Durometer 70A, Elongation 200%, Tensile Strength 1000 PSI

Reviews