Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber, Vinyl, 1/16"Thick, 36"x12", 70A

  • Zoro #: G0931506
  • Mfr #: 360-1/16C

$11.34

  • Durometer: 70A
  • Width: 12"
  • Type: Commercial Grade
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

E. James #360-1/16C Specifications

  • Zoro #: G0931506
  • Mfr #: 360-1/16C
Durometer: 70A Width: 12"
Type: Commercial Grade Material: vinyl
Min. Temp. (F): 20 Color: Black
Thickness: 1/16" Rubber Color: Black
Finish: Smooth Standards: -
Grade: Commercial Grade Tensile Strength (PSI): 1000
Max. Temp. (F): 160 Application: Water Resistant
Length: 36" Rubber Width: 12"
Rubber Properties: Water Resistant Rubber Material: Vinyl
Rubber Length: 3 ft. Rubber Thickness: 1/16"
Item: Rubber Sheet Backing Type: Plain
Elongation: 200% Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Durable EPDM rubber sheets are often used in automotive applications and as safety surfaces. Here are some important details for the Rubber Sheet : WIDTH: 12", MATERIAL: vinyl, THICKNESS: 1/16"

Technical Guides

Reviews of E. James #360-1/16C