Zoro Select
Rubber, Viton, 1/8"Thick, 24"x12", 70A
Mfr # BULK-RS-V75-447
Zoro # G1754392
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 2 ft
- Rubber Properties Chemical Resistant; High Temperature; Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Viton
- Rubber Color Black
Explore More Products
- ZORO SELECT 3/8" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 60A BULK-RS-H60-13
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A BULK-RS-H40-249
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 24"x12", 60A BULK-RS-E60-242
- ZORO SELECT 3/16" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A BULK-RS-BHS60-25
- ZORO SELECT 1/4" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A BULK-RS-NHS30-15
- ZORO SELECT 3/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A BULK-RS-NHS30-14
- ZORO SELECT Neoprene Sheet, 70A, 36"x36"x0.5", Black BULK-RS-NHS70-49
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 50A BULK-RS-N50-889
- ZORO SELECT Buna-N Roll, 50A, 10'x36"x1/32", Black BULK-RS-H50-1114
- RUBBER-CAL Neoprene - Commercial Grade - 60A - Rubber Sheet - 1/16" Thick x 6" Width x 6" Length - 8 Pack 20-101
- ZORO SELECT Rubber Sheet, SBR, 1/4"Thick, 12"x36", 60 BULK-RS-SBRFR75-12
- Zoro Select Rubber Sheets & Strips