Rubber, Viton, 1/8"Thick, 36"x12", 70A

E. JAMES| Zoro #: G1104117| Mfr #: 350-1/8C

$230.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Rubber Sheet
Material: Viton(R)
Durometer: 70A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1104117 Mfr #: 350-1/8C
Item: Rubber SheetMaterial: Viton(R)
Durometer: 70AApplication: Corrosion Resistant
Min. Temp. (F): -20Backing Type: Plain
Max. Temp. (F): 400Tensile Strength (PSI): 800
Elongation: 200%Length: 36"
Thickness: 1/8"Standards: ASTM D2000 HK
Width: 12"Finish: Smooth
Type: Commercial GradeColor: Black
Country of Origin (subject to change): Multiple

Description

Rubber Sheet, Corrosion Resistant, General Purpose Grade, Viton(R) Rubber, Thickness 1/8 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -20 Deg F, Max Temp 400 F, Durometer 70A, Elongation 200%, Tensile Strength 800 PSI, Standards ASTM D2000 HK

Reviews