Rubber, Viton, 3/16"Thick, 24"x12", 70A

E. JAMES| Zoro #: G2153207| Mfr #: 350-3/16B

$168.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Commercial Grade
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2153207 Mfr #: 350-3/16B
Type: Commercial GradeItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 400
Length: 24"Durometer: 70A
Standards: ASTM D2000 HKWidth: 12"
Application: Corrosion ResistantTensile Strength (PSI): 800
Thickness: 3/16"Material: Viton(R)
Finish: SmoothMin. Temp. (F): -20
Color: BlackElongation: 200%
Country of Origin (subject to change): Multiple

Description

Rubber Sheet, Corrosion Resistant, General Purpose Grade, Viton(R) Rubber, Thickness 3/16 In, Width 12 In, Length 24 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -20 Deg F, Max Temp 400 F, Durometer 70A, Elongation 200%, Tensile Strength 800 PSI, Standards ASTM D2000 HK

Reviews