Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber, Viton, 3/32"Thick, 12"x12", 70A

  • Zoro #: G0502966
  • Mfr #: 350-3/32A

$65.14

  • Rubber Width: 12"
  • Length: 12"
  • Thickness: 3/32"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

E. James #350-3/32A Specifications

  • Zoro #: G0502966
  • Mfr #: 350-3/32A
Rubber Width: 12" Length: 12"
Thickness: 3/32" Item: Rubber Sheet
Rubber Material: Viton(R) Rubber Length: 1 ft.
Rubber Color: Black Durometer: 70A
Application: Corrosion Resistant Color: Black
Finish: Smooth Max. Temp. (F): 400
Width: 12" Elongation: 200%
Min. Temp. (F): -20 Rubber Thickness: 3/32"
Material: Viton(R) Type: Commercial Grade
Backing Type: Plain Tensile Strength (PSI): 800
Grade: Commercial Grade Standards: ASTM D2000 HK
Rubber Properties: Chemical Resistant, Flame Resistant, Oil Resistant, Weather Resistant Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material Viton(R), Rubber Thickness 3/32 In., Rubber Width 12 In., Rubber Length 1 ft., Plain Backing Type, Durometer 70A, Elongation 200 Percent, Tensile Strength (PSI) 800, Min. Temp. (F) -20, Max. Temp. (F) 400, Rubber Color Black, Smooth Finish, Standards ASTM D2000 HK, Rubber Sheet

Technical Guides

Reviews of E. James #350-3/32A