Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber, Viton, 3/32"Thick, 36"x12", 70A

  • Zoro #: G0421495
  • Mfr #: 350-3/32C
$168.99
  • Rubber Width: 12 in
  • Grade: Commercial Grade
  • Finish: Smooth
See full product details
This item ships free.

E. James #350-3/32C Specifications

  • Zoro #: G0421495
  • Mfr #: 350-3/32C
Rubber Width: 12 in Grade: Commercial Grade
Finish: Smooth Elongation: 200 %
Length: 36" Rubber Length: 3 ft
Standards: ASTM D2000 HK Color: Black
Rubber Color: Black Max. Temp. (F): 400 Degrees F
Rubber Material: Viton(R) Type: Commercial Grade
Item: Rubber Sheet Rubber Thickness: 3/32 in
Material: Viton(R) Width: 12"
Application: Corrosion Resistant Durometer: 70A
Backing Type: Plain Min. Temp. (F): -20 Degrees F
Rubber Properties: Chemical Resistant, Flame Resistant, Oil Resistant, Weather Resistant Thickness: 3/32"
Tensile Strength (PSI): 800 psi Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material Viton(R), Rubber Thickness 3/32 in, Rubber Width 12 in, Rubber Length 3 ft, Plain Backing Type, Durometer 70A, Elongation 200 Percent, Tensile Strength (PSI) 800 psi, Min. Temp. (F) -20 Degrees F, Max. Temp. (F) 400 Degrees F, Rubber Color Black, Smooth Finish

Technical Guides

Reviews of E. James #350-3/32C