Rubber, Viton, 3/8"Thick, 12"x12", 70A

E. JAMES| Zoro #: G1492985| Mfr #: 350-3/8A

$158.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Commercial Grade
Standards: ASTM D2000 HK
Material: Viton(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1492985 Mfr #: 350-3/8A
Type: Commercial GradeStandards: ASTM D2000 HK
Material: Viton(R)Width: 12"
Durometer: 70AMax. Temp. (F): 400
Application: Corrosion ResistantThickness: 3/8"
Color: BlackLength: 12"
Finish: SmoothTensile Strength (PSI): 800
Elongation: 200%Min. Temp. (F): -20
Backing Type: PlainCountry of Origin (subject to change): Multiple

Description

Rubber Sheet, Corrosion Resistant, General Purpose Grade, Viton(R) Rubber, Thickness 3/8 In, Width 12 In, Length 12 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -20 Deg F, Max Temp 400 F, Durometer 70A, Elongation 200%, Tensile Strength 800 PSI, Standards ASTM D2000 HK

Reviews