Santoprene Tubing, 1 1/4 In OD, 50 Ft

E. JAMES| Zoro #: G1584125| Mfr #: 1508-1001250-50

$183.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Color: Black
Tensile Strength: 950 PSI
Tube Material: Santoprene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1584125 Mfr #: 1508-1001250-50
Tube Color: BlackTensile Strength: 950 PSI
Tube Material: SantopreneTube Bend Radius: 3-3/4"
Max. Pressure: 6 psiStandards: ASTM D2000
Inside Dia.: 1"Outside Dia.: 1-1/4"
Tube Hardness: Shore A: 64Wall Thickness: 1/8"
Tube Length: 50 ft.Temp. Range: -60 Degrees to 275 Degrees F
Item: TubingCountry of Origin (subject to change): United States

Description

Tubing, Inside Dia 1 In, Outside Dia 1 1/4 In, Wall Thickness 1/8 In, Bend Radius 3 3/4 In, Tensile Strength 950 PSI, Max Pressure 6 PSI, Temp Range -60 To 275 Deg F, Material of Construction Santoprene, Length 50 Feet, Hardness Shore A: 64, Color Black, Standards ASTM D2000

Reviews