Santoprene Tubing, 1 In OD, 50 Ft

E. JAMES| Zoro #: G2364555| Mfr #: 1508-375100-50

$279.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Color: Black
Standards: ASTM D2000
Tube Material: Santoprene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2364555 Mfr #: 1508-375100-50
Tube Color: BlackStandards: ASTM D2000
Tube Material: SantopreneTensile Strength: 950 PSI
Inside Dia.: 3/8"Tube Bend Radius: 3"
Max. Pressure: 19 psiTemp. Range: -60 Degrees to 275 Degrees F
Wall Thickness: 3/16"Tube Length: 50 ft.
Outside Dia.: 1"Tube Hardness: Shore A: 64
Country of Origin (subject to change): United States

Description

Tubing, Inside Dia 3/8 In, Outside Dia 1 In, Wall Thickness 3/16 In, Bend Radius 3 In, Tensile Strength 950 PSI, Max Pressure 19 PSI, Temp Range -60 To 275 Deg F, Material of Construction Santoprene, Length 50 Feet, Hardness Shore A: 64, Color Black, Standards ASTM D2000

Reviews