Santoprene Tubing, 1/2 In OD, 50 Ft

E. JAMES| Zoro #: G0690541| Mfr #: 1508-250500-50

$63.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Color: Black
Tensile Strength: 950 PSI
Tube Material: Santoprene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0690541 Mfr #: 1508-250500-50
Tube Color: BlackTensile Strength: 950 PSI
Tube Material: SantopreneTube Bend Radius: 1-1/2"
Max. Pressure: 19 psiStandards: ASTM D2000
Inside Dia.: 1/4"Outside Dia.: 1/2"
Tube Hardness: Shore A: 64Wall Thickness: 1/8"
Tube Length: 50 ft.Temp. Range: -60 Degrees to 275 Degrees F
Item: TubingCountry of Origin (subject to change): United States

Description

Tubing, Inside Dia 1/4 In, Outside Dia 1/2 In, Wall Thickness 1/8 In, Bend Radius 1 1/2 In, Tensile Strength 950 PSI, Max Pressure 19 PSI, Temp Range -60 To 275 Deg F, Material of Construction Santoprene, Length 50 Feet, Hardness Shore A: 64, Color Black, Standards ASTM D2000

Reviews