THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Santoprene Tubing, 3/8 In OD, 50 Ft

E. JAMES| Zoro #: G2058874| Mfr #: 1508-250375-50

$19.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 10 psi
Tensile Strength: 950 PSI
Inside Dia.: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2058874 Mfr #: 1508-250375-50
Max. Pressure: 10 psiTensile Strength: 950 PSI
Inside Dia.: 1/4"Tube Material: Santoprene
Wall Thickness: 1/16"Tube Length: 50 ft.
Outside Dia.: 3/8"Tube Bend Radius: 1-1/8"
Tube Hardness: Shore A: 64Item: Tubing
Tube Color: BlackTemp. Range: -60 Degrees to 275 Degrees F
Standards: ASTM D2000Country of Origin (subject to change): United States

Description

Tubing, Inside Dia 1/4 In, Outside Dia 3/8 In, Wall Thickness 1/16 In, Bend Radius 1 1/8 In, Tensile Strength 950 PSI, Max Pressure 10 PSI, Temp Range -60 To 275 Deg F, Material of Construction Santoprene, Length 50 Feet, Hardness Shore A: 64, Color Black, Standards ASTM D2000

Reviews