Santoprene Tubing, 9/16 In OD, 50 Ft

E. JAMES| Zoro #: G1875666| Mfr #: 1508-188563-50

$92.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Color: Black
Tensile Strength: 950 PSI
Tube Material: Santoprene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1875666 Mfr #: 1508-188563-50
Tube Color: BlackTensile Strength: 950 PSI
Tube Material: SantopreneTube Bend Radius: 1-11/16"
Max. Pressure: 29 psiStandards: ASTM D2000
Inside Dia.: 3/16"Outside Dia.: 9/16"
Tube Hardness: Shore A: 64Wall Thickness: 3/16"
Tube Length: 50 ft.Temp. Range: -60 Degrees to 275 Degrees F
Item: TubingCountry of Origin (subject to change): United States

Description

Tubing, Inside Dia 3/16 In, Outside Dia 9/16 In, Wall Thickness 3/16 In, Bend Radius 1 11/16 In, Tensile Strength 950 PSI, Max Pressure 29 PSI, Temp Range -60 To 275 Deg F, Material of Construction Santoprene, Length 50 Feet, Hardness Shore A: 64, Color Black, Standards ASTM D2000

Reviews